Specifications
Dimensions
- Bore Diameter1.4375 in
- Length Through Bore3.2500 in
- Outside Diameter6.4000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)