Motion
M4HUBLEFRSB
M4 HUB LEF RSB HUB RSB LIMITED END FLOAT
Mi Item #12199141
MFR #M4HUBLEFRSB
Price$744.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 HUB LEF RSB HUB RSB LIMITED END FLOAT
Mi Item #12199141
MFR #M4HUBLEFRSB

Mfr description
M4HUBLEFRSB M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.68/each

Specifications

Dimensions

  • Length Through Bore
    2.6100 in
  • Outside Diameter
    6.4000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)