Motion
M5HUB3.625304S

ATRAFLEX SALES INC
M5HUB3.625304S

3.6250 in Bore
Mi Item #12199399
MFR #M5HUB3.625304S
Price$5,347.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M5HUB3.625304S

3.6250 in Bore
Mi Item #12199399
MFR #M5HUB3.625304S

Mfr description
M5HUB3.625304S M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,347.34/each

Specifications

Dimensions

  • Bore Diameter
    3.6250 in
  • Length Through Bore
    3.4100 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    8.1800 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)