Specifications
Dimensions
- Bore Diameter4.1250 in
- Length Through Bore3.4100 in
- Maximum Bore Diameter4.5000 in
- Outside Diameter8.1800 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M5HUB4.125 M SERIES FLEX COUPLINGS