Motion
M5HUBTL3020MP

ATRAFLEX SALES INC
M5HUBTL3020MP

1.0000 in Bore
MI ITEM #12199458
MFR #M5HUBTL3020MP
Price$2,146.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M5HUBTL3020MP

1.0000 in Bore
MI ITEM #12199458
MFR #M5HUBTL3020MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,146.81/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore
    2.2000 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    8.1800 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
M5HUBTL3020MP M SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought