Motion
M6FSBOHUB3.875

ATRAFLEX SALES INC
M6FSBOHUB3.875

3.8750 in Bore
MI ITEM #12199562
MFR #M6FSBOHUB3.875
Price$3,523.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M6FSBOHUB3.875

3.8750 in Bore
MI ITEM #12199562
MFR #M6FSBOHUB3.875

Mfr description
M6FSBOHUB3.875 M SERIES FLEX COUPLINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,523.23/each

Specifications

Dimensions

  • Bore Diameter
    3.8750 in
  • Length Through Bore
    5.5000 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    9.9300 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)