Specifications
Dimensions
- Bore Diameter1.5000 in
- Length Through Bore5.5000 in
- Maximum Bore Diameter5.5000 in
- Outside Diameter9.9300 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M6FSSORSBSS M SERIES FLEX COUPLINGS