Specifications
Dimensions
- Bore Diameter2.0000 in
- Length Through Bore5.5000 in
- Maximum Bore Diameter5.5000 in
- Outside Diameter9.9300 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M6HUB2.000 M SERIES FLEX COUPLINGS