1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAFLEX SALES INC
M6HUB86MM
86 mm Bore
MI ITEM #
12199652
MFR #
M6HUB86MM
Price
$3,229.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
ATRAFLEX SALES INC M6HUB86MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAFLEX SALES INC
M6HUB86MM
86 mm Bore
MI ITEM #
12199652
MFR #
M6HUB86MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,229.68
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
86 mm
Length Through Bore
5.5000 in
Maximum Bore Diameter
5.5000 in
Outside Diameter
9.9300 in
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Overview
Mfr description
M6HUB86MM M SERIES FLEX COUPLINGS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought