Motion
M6HUBTL4040LEF

ATRAFLEX SALES INC
M6HUBTL4040LEF

1.5000 in Bore
Mi Item #12199678
MFR #M6HUBTL4040LEF
Price$3,555.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M6HUBTL4040LEF

1.5000 in Bore
Mi Item #12199678
MFR #M6HUBTL4040LEF

Mfr description
M6HUBTL4040LEF M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,555.86/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    9.9300 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)