Motion
M6INSERTLEFG

ATRAFLEX SALES INC
M6INSERTLEFG

Green Color
Mi Item #12199684
MFR #M6INSERTLEFG
Price$2,276.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M6INSERTLEFG

Green Color
Mi Item #12199684
MFR #M6INSERTLEFG

Mfr description
M6INSERTLEFG M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,276.77/each

Specifications

Dimensions

  • Overall Width
    3.8800 in

Details

  • Color
    Green
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)