Specifications
Dimensions
- Bore Diameter5.7500 in
- Length Through Bore6.0000 in
- Maximum Bore Diameter6.0000 in
- Outside Diameter11.8000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M7HUB5.750 M SERIES FLEX COUPLINGS