Motion
M7HUB67MM
67 mm Bore
Mi Item #12199811
MFR #M7HUB67MM
Price$1,880.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
67 mm Bore
Mi Item #12199811
MFR #M7HUB67MM

Mfr description
M7HUB67MM M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,880.44/each

Specifications

Dimensions

  • Bore Diameter
    67 mm
  • Length Through Bore
    6.0000 in
  • Maximum Bore Diameter
    6.0000 in
  • Outside Diameter
    11.8000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)