Specifications
Dimensions
- Bore Diameter4.5000 in
- Length Through Bore6.0000 in
- Maximum Bore Diameter6.0000 in
- Outside Diameter11.8000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M7HUBLEF4.500 M SERIES FLEX COUPLINGS