Motion
M7HUBLEF4.750

ATRAFLEX SALES INC
M7HUBLEF4.750

4.7500 in Bore
MI ITEM #12199826
MFR #M7HUBLEF4.750
Price$4,188.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M7HUBLEF4.750

4.7500 in Bore
MI ITEM #12199826
MFR #M7HUBLEF4.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,188.24/each

Specifications

Dimensions

  • Bore Diameter
    4.7500 in
  • Length Through Bore
    6.0000 in
  • Maximum Bore Diameter
    6.0000 in
  • Outside Diameter
    11.8000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
M7HUBLEF4.750 M SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought