Motion
M8FSBOHUBRSBSS

ATRAFLEX SALES INC
M8FSBOHUBRSBSS

M8 FSBO HUB RSB SS FLOATER HUB BOLT WITH
Mi Item #12199895
MFR #M8FSBOHUBRSBSS
Price$17,953.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M8FSBOHUBRSBSS

M8 FSBO HUB RSB SS FLOATER HUB BOLT WITH
Mi Item #12199895
MFR #M8FSBOHUBRSBSS

Mfr description
M8FSBOHUBRSBSS M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,953.16/each

Specifications

Dimensions

  • Length Through Bore
    7.2500 in
  • Maximum Bore Diameter
    7.2500 in
  • Outside Diameter
    13.9400 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)