1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAFLEX SALES INC
M8HUB3.9375
3.9375 in Bore
MI ITEM #
12199921
MFR #
M8HUB3.9375
Price
$7,116.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
ATRAFLEX SALES INC M8HUB3.9375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAFLEX SALES INC
M8HUB3.9375
3.9375 in Bore
MI ITEM #
12199921
MFR #
M8HUB3.9375
Mfr description
M8HUB3.9375 M SERIES FLEX COUPLINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,116
.11
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3.9375 in
Length Through Bore
7.2500 in
Maximum Bore Diameter
7.2500 in
Outside Diameter
13.9400 in
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items