Motion
M8HUBBBU1
M8 HUB BB U1* HUB FOR BROWNING BUSHING U
Mi Item #12199954
MFR #M8HUBBBU1
Price$7,116.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 HUB BB U1* HUB FOR BROWNING BUSHING U
Mi Item #12199954
MFR #M8HUBBBU1

Mfr description
M8HUBBBU1 M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,116.11/each

Specifications

Dimensions

  • Length Through Bore
    6.0000 in
  • Maximum Bore Diameter
    7.2500 in
  • Outside Diameter
    13.9400 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)