Specifications
Dimensions
- Bore Diameter120 mm
- Length Through Bore9.0000 in
- Maximum Bore Diameter9.0000 in
- Outside Diameter15.9000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M9HUB120MM M SERIES FLEX COUPLINGS