Specifications
Dimensions
- Bore Diameter170 mm
- Length Through Bore9.0000 in
- Maximum Bore Diameter9.0000 in
- Outside Diameter15.9000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)