Motion
M9HUBLEFQDP
M9 HUB LEF QD P LIMITED END FLOAT HUB FO
Mi Item #12200016
MFR #M9HUBLEFQDP
Price$11,545.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M9 HUB LEF QD P LIMITED END FLOAT HUB FO
Mi Item #12200016
MFR #M9HUBLEFQDP

Mfr description
M9HUBLEFQDP M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,545.74/each

Specifications

Dimensions

  • Length Through Bore
    4.6250 in
  • Maximum Bore Diameter
    9.0000 in
  • Outside Diameter
    15.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)