Motion
M9HUBTL7060
M9 HUB TL 7060 HUB MADE TO FIT TAPER LOC
Mi Item #12200019
MFR #M9HUBTL7060
Price$10,469.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M9 HUB TL 7060 HUB MADE TO FIT TAPER LOC
Mi Item #12200019
MFR #M9HUBTL7060

Mfr description
M9HUBTL7060 M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,469.51/each

Specifications

Dimensions

  • Length Through Bore
    9.0000 in
  • Maximum Bore Diameter
    9.0000 in
  • Outside Diameter
    15.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)