Motion
T0DRMP
2.9500 in OD, 0.8850 in Width, Steel
Mi Item #12200074
MFR #T0DRMP
Price$256.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.9500 in OD, 0.8850 in Width, Steel
Mi Item #12200074
MFR #T0DRMP

Mfr description
T0DRMP T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.83/each

Specifications

Dimensions

  • Outside Diameter
    2.9500 in
  • Overall Width
    0.8850 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)