Motion
T0FHQDJA
T0 FH QD JA* FLEX HUB FOR QD BUSHING JA
Mi Item #12200102
MFR #T0FHQDJA
Price$192.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T0 FH QD JA* FLEX HUB FOR QD BUSHING JA
Mi Item #12200102
MFR #T0FHQDJA

Mfr description
T0FHQDJA T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.38/each

Specifications

Dimensions

  • Length Through Bore
    0.7250 in
  • Outside Diameter
    2.0500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)