Motion
T0FHRSBSS
T0 FH RSB SS FLEX HUB, RSB, STAINLESS ST
Mi Item #12200105
MFR #T0FHRSBSS
Price$389.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T0 FH RSB SS FLEX HUB, RSB, STAINLESS ST
Mi Item #12200105
MFR #T0FHRSBSS

Mfr description
T0FHRSBSS T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.79/each

Specifications

Dimensions

  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    2.0500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)