Motion
T0RHQDJA
T0 RH QD JA* RING HUB FOR QD BUSHING JA
Mi Item #12200131
MFR #T0RHQDJA
Price$203.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T0 RH QD JA* RING HUB FOR QD BUSHING JA
Mi Item #12200131
MFR #T0RHQDJA

Mfr description
T0RHQDJA T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.69/each

Specifications

Dimensions

  • Length Through Bore
    0.7250 in
  • Outside Diameter
    2.9500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)