Motion
T1FH1.250
1.2500 in Bore
Mi Item #12200156
MFR #T1FH1.250
Price$180.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2500 in Bore
Mi Item #12200156
MFR #T1FH1.250

Mfr description
T1FH1.250 T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.73/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    2.8200 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)