Motion
T1INSERTGREEN

ATRAFLEX SALES INC
T1INSERTGREEN

Green Color
Mi Item #12200188
MFR #T1INSERTGREEN
Price$71.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T1INSERTGREEN

Green Color
Mi Item #12200188
MFR #T1INSERTGREEN

Mfr description
T1INSERTGREEN T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.81/each

Specifications

Dimensions

  • Overall Width
    0.9900 in

Details

  • Color
    Green
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)