Motion
T1RH2.125HDMP

ATRAFLEX SALES INC
T1RH2.125HDMP

2.1250 in Bore
Mi Item #12200210
MFR #T1RH2.125HDMP
Price$361.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T1RH2.125HDMP

2.1250 in Bore
Mi Item #12200210
MFR #T1RH2.125HDMP

Mfr description
T1RH2.125HDMP T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.63/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    3.9600 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)