Specifications
Dimensions
- Bore Diameter2.1875 in
- Length Through Bore1.7500 in
- Maximum Bore Diameter2.2500 in
- Outside Diameter3.9600 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)