Motion
T1RHTL1108
T1 RH TL 1108* RING HUB TO FIT TAPER LOC
MI ITEM #12200226
MFR #T1RHTL1108
Price$204.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T1 RH TL 1108* RING HUB TO FIT TAPER LOC
MI ITEM #12200226
MFR #T1RHTL1108

Mfr description
T1RHTL1108 T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.69/each

Specifications

Dimensions

  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.9600 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)