Motion
T10FH5.000
5.0000 in Bore
Mi Item #12200233
MFR #T10FH5.000
Price$9,315.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Bore
Mi Item #12200233
MFR #T10FH5.000

Mfr description
T10FH5.000 T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,315.56/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Length Through Bore
    9.0000 in
  • Maximum Bore Diameter
    10.0000 in
  • Outside Diameter
    15.7100 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)