Motion
T11FH7.750
7.7500 in Bore
MI ITEM #12200274
MFR #T11FH7.750
Price$11,777.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.7500 in Bore
MI ITEM #12200274
MFR #T11FH7.750

Mfr description
T11FH7.750 T SERIES FLEX COUPLINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,777.74/each

Specifications

Dimensions

  • Bore Diameter
    7.7500 in
  • Length Through Bore
    10.0000 in
  • Outside Diameter
    17.8750 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)