Motion
T11FHLEFRSB
T11FH LEF RSB FLEX HUB RSB LIMITED END F
Mi Item #12200278
MFR #T11FHLEFRSB
Price$12,242.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T11FH LEF RSB FLEX HUB RSB LIMITED END F
Mi Item #12200278
MFR #T11FHLEFRSB

Mfr description
T11FHLEFRSB T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,242.84/each

Specifications

Dimensions

  • Length Through Bore
    10.0000 in
  • Maximum Bore Diameter
    11.2500 in
  • Outside Diameter
    17.8750 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)