Motion
T11INSERTGREEN

ATRAFLEX SALES INC
T11INSERTGREEN

Green Color
Mi Item #12200281
MFR #T11INSERTGREEN
Price$3,426.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T11INSERTGREEN

Green Color
Mi Item #12200281
MFR #T11INSERTGREEN

Mfr description
T11INSERTGREEN T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,426.58/each

Specifications

Dimensions

  • Overall Width
    5.1700 in

Details

  • Color
    Green
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)