Specifications
Dimensions
- Bore Diameter12.0000 in
- Length Through Bore11.0000 in
- Maximum Bore Diameter12.8750 in
- Outside Diameter20.9880 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)