Motion
T12FHRSB
T12FH RSB FLEX HUB RSB
Mi Item #12200312
MFR #T12FHRSB
Price$25,393.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T12FH RSB FLEX HUB RSB
Mi Item #12200312
MFR #T12FHRSB

Mfr description
T12FHRSB T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,393.37/each

Specifications

Dimensions

  • Length Through Bore
    11.0000 in
  • Maximum Bore Diameter
    12.8750 in
  • Outside Diameter
    20.9880 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)