Motion
T12INSERTORANGE

ATRAFLEX SALES INC
T12INSERTORANGE

Orange Color
Mi Item #12200317
MFR #T12INSERTORANGE
Price$8,803.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T12INSERTORANGE

Orange Color
Mi Item #12200317
MFR #T12INSERTORANGE

Mfr description
T12INSERTORANGE T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,803.45/each

Specifications

Dimensions

  • Overall Width
    5.5000 in

Details

  • Color
    Orange
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)