Motion
T2FH30MM
30 mm Bore
Mi Item #12200366
MFR #T2FH30MM
Price$292.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore
Mi Item #12200366
MFR #T2FH30MM

Mfr description
T2FH30MM T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.50/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    1.1650 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    3.5000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)