Specifications
Dimensions
- Bore Diameter1.8750 in
- Length Through Bore1.1650 in
- Maximum Bore Diameter2.2500 in
- Outside Diameter3.5000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T2FHLEF1.875 T SERIES FLEX COUPLINGS