Motion
T2FHTL1310INT

ATRAFLEX SALES INC
T2FHTL1310INT

T2 FH TL 1310 INT HUB TO FIT TAPER LOCK
Mi Item #12200383
MFR #T2FHTL1310INT
Price$292.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T2FHTL1310INT

T2 FH TL 1310 INT HUB TO FIT TAPER LOCK
Mi Item #12200383
MFR #T2FHTL1310INT

Mfr description
T2FHTL1310INT T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.50/each

Specifications

Dimensions

  • Length Through Bore
    1.2500 in
  • Outside Diameter
    3.5000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)