Specifications
Dimensions
- Bore Diameter2.2500 in
- Length Through Bore1.1650 in
- Maximum Bore Diameter2.5000 in
- Outside Diameter4.8000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T2RH2.250MP T SERIES FLEX COUPLINGS