Specifications
Dimensions
- Bore Diameter2.5000 in
- Length Through Bore2.5000 in
- Maximum Bore Diameter2.5000 in
- Outside Diameter4.5000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T3FH2.500SS T SERIES FLEX COUPLINGS