Specifications
Dimensions
- Bore Diameter1.2500 in
- Length Through Bore2.5000 in
- Maximum Bore Diameter3.3750 in
- Outside Diameter6.2900 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)