Motion
T4FH1.9375
1.9375 in Bore
MI ITEM #12200564
MFR #T4FH1.9375
Price$508.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.9375 in Bore
MI ITEM #12200564
MFR #T4FH1.9375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$508.31/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    3.3750 in
  • Outside Diameter
    5.6500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
T4FH1.9375 T SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought