Motion
T4RHQDEMP
T4 RH QD E MP RING HUB FOR QD BUSHING E
Mi Item #12200687
MFR #T4RHQDEMP
Price$1,087.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T4 RH QD E MP RING HUB FOR QD BUSHING E
Mi Item #12200687
MFR #T4RHQDEMP

Mfr description
T4RHQDEMP T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.37/each

Specifications

Dimensions

  • Length Through Bore
    3.2500 in
  • Outside Diameter
    7.8000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)