Motion
T4RHRSBMP
T4 RH RSB MP RING HUB ROUGH STOCK BORE W
Mi Item #12200689
MFR #T4RHRSBMP
Price$900.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T4 RH RSB MP RING HUB ROUGH STOCK BORE W
Mi Item #12200689
MFR #T4RHRSBMP

Mfr description
T4RHRSBMP T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.50/each

Specifications

Dimensions

  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    3.8750 in
  • Outside Diameter
    7.8000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)