Specifications
Dimensions
- Bore Diameter3.1250 in
- Length Through Bore4.0000 in
- Maximum Bore Diameter4.5000 in
- Outside Diameter7.3500 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)