Specifications
Dimensions
- Bore Diameter3.3750 in
- Length Through Bore4.0000 in
- Maximum Bore Diameter4.5000 in
- Outside Diameter7.3500 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T5FH3.375 T SERIES FLEX COUPLINGS