Motion
T5RHTL3020
1.0000 in Bore
MI ITEM #12200821
MFR #T5RHTL3020
Price$1,135.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Bore
MI ITEM #12200821
MFR #T5RHTL3020

Mfr description
T5RHTL3020 T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.11/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore
    2.2500 in
  • Outside Diameter
    8.1800 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)